Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AMPCO® W-74 Non-Sparking Wrench Adjustable 15" OAL

Rollover image to zoom in

Click image to enlarge

See all 159 items in product family

AMPCO® W-74 Non-Sparking Wrench Adjustable 15" OAL

Item #: WBB330971

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $254.95
Product Information
Customer Review
Product Q&A
AMPCO® W-74 Non-Sparking Wrench Adjustable 15" OAL

Features:
  • Non-sparking
  • Non-magnetic
  • Corrosion resistant
  • Made in the USA
  • Beryllium-free

Product Specifications

    • BRANDAMPCO®
    • MANUFACTURERS PART NUMBERW-74
    • OVERALL LENGTH15"
    • HANDLE TYPEI-Beam
    • HEAD ANGLE15°
    • OPENING SIZE1-11/16"
    • OPENING TYPEJaw
    • WEIGHT3 lb
    • COLOR FINISHNon-Sparking

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!