Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Adjustable Wrenches, ARMSTRONG TOOLS 28-418

Rollover image to zoom in

Click image to enlarge

See all 228 items in product family

Adjustable Wrenches, ARMSTRONG TOOLS 28-418

Item #: WBB331121

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $173.89 Save up to 26%
Price: $ 127.95
Product Information
Product Q&A
ADJUSTABLE WRENCH 18"CHROME
  • Heat-treated to ensure correct hardness and spring

Product Specifications

    • BRANDArmstrong Tools
    • MANUFACTURERS PART NUMBER28-418
    • OVERALL LENGTH18"
    • MATERIALForged Alloy Steel
    • HANDLE TYPEFlat
    • OPENING SIZE2-1/16"
    • WEIGHT4-1/2 lb
    • COLOR FINISHChrome
    • HEAD ANGLE15°