Open End Wrenches
Opening Size Range
Opening Size
Type
Length
Color
Price
Opening Size
1-1/4 in
Length
3 in
Color
Silver
Measuring System
SAE (Fractional)
Martin Tools BOB18K 18-Piece Hydraulic Wrench Set 11/32-1-1/2" Black Oxide Finish
Opening Size
Various (Set) in
Length
Various (Set) in
Color
Black
Measuring System
SAE (Fractional)
Opening Size
7/16 in
Length
4 in
Color
Black
Measuring System
SAE (Fractional)
Opening Size
8MM in
Length
31/32 in
Color
Silver
Measuring System
Metric (MM)
Opening Size
Various (Set) in
Length
Various (Set) in
Color
Silver
Measuring System
SAE (Fractional)