Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Craftsman® Industrial™ 9-23967 1-5/8" Socket, 12 Pt., Standard, Inch, 3/4" Drive

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Craftsman® Industrial™ 9-23967 1-5/8" Socket, 12 Pt., Standard, Inch, 3/4" Drive

Item #: WBB668917

Sold By: globalindustrial.com

Ships same day. Only 2 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 11.25
Product Information
Customer Review
Product Q&A
Craftsman® 1-5/8" Socket, 12 Pt., Standard, Inch, 3/4" Drive

Features:
  • Socket
  • Standard Length
  • SAE
  • Drive Size: 3/4
  • Number of Points: 12
  • Size: 1-5/8 (In.)
  • Overall Length (In.): 2-5/8
  • Alloy Steel Construction
  • 247-Chrome Finish
  • Limited Lifetime Warranty

Product Specifications

    • BRANDCraftsman® Industrial™
    • MANUFACTURERS PART NUMBER9-23967
    • SIZE1-5/8"
    • DRIVE SIZE INCHES3/4"
    • COLOR FINISHChrome
    • SOCKET SIZE1-5/8"
    • DRIVE SIZE3/4"
    • MEASURING SYSTEMFractional
    • WEIGHT LBS0.9
    • SOCKET POINTS12
    • CONSTRUCTIONAlloy Steel
    • POINTS12
    • TYPEStandard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!