Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 792 items in product family

"Ampco Safety 065-W-601 3/8"" 12-Point Full Polish Chrome Combination Wrench"

Item #: WBB329655

Sold By: globalindustrial.com

Out of stock, expected on or around 08/24/2014 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $46.95
OUT OF STOCK.

Sorry, this item is not available for sale until further notice.

Add to list
Product Information
Product Q&A
3/8" COMB WRENCH
  • Non-sparking
  • Non-magnetic
  • Corrosion resistant
  • Made in the USA
  • Beryllium-free

Product Specifications

  • BRANDAmpco Safety
  • MANUFACTURERS PART NUMBERW-601
  • OVERALL LENGTH6-5/16"
  • OFFSET ANGLE15° Box Side
  • MEASURING SYSTEMFractional
  • HANDLE TYPEFlat
  • COLOR FINISHFull Polish Chrome
  • WEIGHT0.13 lb
  • SIZE3/8"
  • OPENING SIZE3/8"
  • OPENING TYPEOpen/Box
  • POINTS12
  • TYPEStandard
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.