Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Face Spanner Wrenches, ARMSTRONG TOOLS 34-101

Rollover image to zoom in

Click image to enlarge

See all 112 items in product family

Face Spanner Wrenches, ARMSTRONG TOOLS 34-101

Item #: WBB331009

Sold By: globalindustrial.com

Expected ship date 08/25/2016 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 19.75
Product Information
Product Q&A
FACE SPANNER 1" C TO C3/16 DIA PI
  • Pins forged integral with wrench and milled to exact size

Product Specifications

    • BRANDArmstrong Tools
    • OVERALL LENGTH4 1/2 in
    • MATERIALForged Alloy Steel
    • OPENING SIZE1"
    • WEIGHT0.11 lb
    • MEASURING SYSTEMInch
    • HANDLE TYPEFlat
    • PIN LENGTH INCHES3/16
    • COLOR FINISHBlack Oxide
    • OPENING TYPEPin