Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AMPCO® W-213AL Non-Sparking Aluminum Wrench Pipe 18" OAL

Rollover image to zoom in

Click image to enlarge

See all 157 items in product family

AMPCO® W-213AL Non-Sparking Aluminum Wrench Pipe 18" OAL

Item #: WBB330738

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 262.95
Product Information
Customer Review
Product Q&A
AMPCO® W-213AL Non-Sparking Aluminum Wrench Pipe 18" OAL

Features:
  • Non-sparking
  • Non-magnetic
  • Corrosion resistant
  • Made in the USA
  • Most tools Beryllium-free

Product Specifications

    • BRANDAmpco
    • MANUFACTURERS PART NUMBERW-213AL
    • OVERALL LENGTH18"
    • HANDLE MATERIALAluminum
    • CONSTRUCTIONAluminum Bronze Alloy
    • OPENING TYPEJaw
    • OPENING SIZE3-3/16"
    • JAW MATERIALBronze
    • HANDLE TYPEI-Beam
    • HEAD ANGLE90°
    • MEASURING SYSTEMInch
    • PIPE CAPACITY3-3/16"
    • WEIGHT2.38 lb
    • SIZE18"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!