Irwin® 10" Cast Aluminum Pipe Wrench
See all 182 items in product family

Irwin® 10" Cast Aluminum Pipe Wrench

Item #: WBB225957

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $43.91 Save up to 32%
Price: $29.95
Product Information
Customer Review
Product Q&A
Irwin® Vise-Grip® 10" Cast Aluminum Pipe Wrench

This durable, lightweight 10" wrench has a 1-1/2" pipe capacity. Heavy-duty cast aluminum housing is 40% lighter than cast iron and easier to maneuver. I-Beam handle and wide design for better weight distribution and maneuverability. Hardened teeth and heat-treated drop forged jaw resist breakage. Easy-spin adjusting nut is heat treated for added durability. Lifetime guarantee.

Product Specifications

    • BRANDIrwin® Vise-Grip®
    • MANUFACTURERS PART NUMBER2074110
    • PACKAGE QUANTITY1
    • GIFT ITEMYes
    • CONSTRUCTIONAluminum
    • TYPECast Aluminum
    • LENGTH INCHES10
    • PIPE CAPACITY1-1/2"
    • JAW CAPACITY INCHES1-1/2
    • SIZE10"
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
54.197.151.150:66