Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Industrial 18" Cast Iron Pipe Wrench

Rollover image to zoom in

Click image to enlarge

See all 52 items in product family

Global™ Industrial 18" Cast Iron Pipe Wrench

Item #: WB534187

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $20.75
Clearance Price: $ 17.50
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
PIPE AND MONKEY WRENCHES
Global™ Industrial 18" Cast Iron Pipe Wrench

Pipe Wrenches allow gripping and turning of threaded pipes. Global™ Industrial 18" Cast Iron Pipe Wrench features a full floating hook jaw for instant grip and instant release. Wrench is spring-loaded for ratchet-like performance. Hardened teeth ensure strong grip. 3-7/8" jaw capacity. Cast iron handle and jaw. 18" overall length, 3-1/2"W x 1-1/4"H. Meets or exceeds BS 3594-1 standards.

Product Specifications

    • BRANDGlobal Industrial™
    • MANUFACTURERS PART NUMBER534187
    • TOOL TYPEPipe Wrench
    • OVERALL LENGTH18"
    • MATERIALCast Iron
    • HANDLE COLORBlue
    • JAW MATERIALCast Iron
    • SIZE18"
    • JAW CAPACITY INCHES2-1/8
    • PIPE CAPACITY3-7/8"
    • COLOR FINISHBlue
    • LENGTH INCHES18
    • DESCRIPTION18" Cast Iron Pipe Wrench
    • WIDTH INCHES3-1/2
    • CONSTRUCTIONCast Iron
    • OVERALL LENGTH INCHES18
    • WEIGHT4.15 Lbs
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!