Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Irwin® 12" Cast Iron Pipe Wrench

Rollover image to zoom in

Click image to enlarge

See all 156 items in product family

Irwin® 12" Cast Iron Pipe Wrench

Item #: WBB753424

Sold By: globalindustrial.com

Usually ships in 7-10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $33.43 Save up to 45%
Price: $ 18.50
Product Information
Customer Review
Product Q&A
Irwin® 12" Cast Iron Pipe Wrench

Features:
  • Constructed from the highest grade cast iron, forged and heat treated to ensure maximum durability
  • Unique hammer head design provides a flat surface for hammering
  • Easy-spin adjusting nut is heat-treated for durability
  • Wide I-beam handle design provides better weight distribution
  • Drop-forged jaw is heat-treated to resist distortion or breakage
  • Hardened teeth provide tremendous bite
  • Housing constructed of heavy-duty cast iron

Product Specifications

    • BRANDIRWIN Tools®
    • MANUFACTURERS PART NUMBER274106
    • PACKAGE QUANTITY1
    • CONSTRUCTIONCast Iron
    • PIPE CAPACITY2"
    • SIZE12"
    • JAW CAPACITY INCHES2
    • DESCRIPTIONPipe Wrench
    • TYPECast Iron
    • LENGTH INCHES12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed