Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
RIDGID® 89445 Model No. 24 Heavy-Duty Offset Pipe Wrench, 24", 3" Pipe Capacity

Rollover image to zoom in

Click image to enlarge

See all 182 items in product family

RIDGID® 89445 Model No. 24 Heavy-Duty Offset Pipe Wrench, 24", 3" Pipe Capacity

Item #: WBB333482

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $124.25 Save up to 8%
Price: $113.95
Product Information
Customer Review
Product Q&A
RIDGID® Model No. 24 Heavy-Duty Offset Pipe Wrench, 24", 3" Pipe Capacity

A jaw opening parallel to the handle and a narrower hook jaw head. Provides easy entry into tight spots.

Product Specifications

    • BRANDRIDGID®
    • MANUFACTURERS PART NUMBER89445
    • OVERALL LENGTH24"
    • MATERIALCast Iron
    • PACKAGE QUANTITY1
    • DESCRIPTIONHeavy-Duty Offset Pipe Wrench
    • SIZE24"
    • SERIES24
    • CONSTRUCTIONCast Iron
    • PIPE CAPACITY3"
    • WEIGHT12 lb
    • JAW MATERIALAlloy Steel
    • LENGTH INCHES24

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.78.73:64