Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Ratchets, Sockets & Wrenches


(10,619 Items)
Sub Category
Wrenches-Pipe & Plumbing (369)
Remove
RIDGID® Model No. S-2 Compound Leverage Wrench, 2" Pipe Capacity
Remove

      Items
RIDGID® Model No. S-2 Compound Leverage Wrench, 2" Pipe Capacity RIDGID® Model No. S-2 Compound Leverage Wrench, 2" Pipe Capacity


RIDGID® Model No. S-2 Compound Leverage Wrench, 2" Pipe Capacity
RIDGID® Model No. S-2 Compound Leverage Wrench, 2" Pipe Capacity
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WBB333619
FREE Shipping within the contiguous US
List Price $347.45    Save 2%
Price: $338.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

RIDGID® Model No. S-2 Compound Leverage Wrench, 2" Pipe Capacity

A unique design multiplies the turning force applied to a pipe. Ideal for freeing locked couplings and joints frozen by age or damage. Replaceable jaws are hardened by alloy steel.

Product Specifications
BRAND RIDGID®
MANUFACTURERS PART NUMBER 31375
MATERIAL Cast Iron
PACKAGE QUANTITY 1
JAW MATERIAL Alloy Steel
DESCRIPTION Compound Leverage Wrench
LENGTH INCHES -
WEIGHT 7.38 lb
SERIES S-2
PIPE CAPACITY 2"
SIZE 2


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Irwin® 10" Cast Aluminum Pipe Wrench

Irwin® 10" Cast Aluminum Pipe Wrench

From $26.69
More Info
Add to Cart
General Tools 1390 3pc Internal Pipe Wrench Set (3/8" - 3/4")

General Tools 1390 3pc Internal Pipe Wrench Set (3/8" - 3/4")

From $10.25
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)