Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AMPCO® W-1145 Non-Sparking Wrench Monkey 8" OAL

Rollover image to zoom in

Click image to enlarge

See all 182 items in product family

AMPCO® W-1145 Non-Sparking Wrench Monkey 8" OAL

Item #: WBB330524

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($353.90)

Price: $176.95
Product Information
Customer Review
Product Q&A
AMPCO® W-1145 Non-Sparking Wrench Monkey 8" OAL

Features:
  • Non-sparking
  • Non-magnetic
  • Corrosion resistant
  • Made in the USA
  • Most tools Beryllium-free

Product Specifications

    • BRANDAMPCO®
    • MANUFACTURERS PART NUMBERW-1145
    • OVERALL LENGTH8"
    • OPENING SIZE1-1/2"
    • PIPE CAPACITY1-1/2"
    • MEASURING SYSTEMInch
    • SIZE8"
    • WEIGHT1-1/2 lb
    • OPENING TYPEJaw
    • CONSTRUCTIONAluminum Bronze Alloy
    • HANDLE TYPEI-Beam
    • HEAD ANGLE90°

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.160.108:25