Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pipe Wrenches, ARMSTRONG TOOLS 73-006

Rollover image to zoom in

Click image to enlarge

See all 200 items in product family

Pipe Wrenches, ARMSTRONG TOOLS 73-006

Item #: WBB330874

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $32.95
Product Information
Product Q&A
PIPE WRENCH 6" STRAIGHT
  • Scientifically designed to provide maximum strength and safety while weight is minimized
  • Handles are made from paralytic malleable alloy
  • Hook jaw is drop forged while insert jaw is replaceable
  • Hook jaw calibrations, spring suspension, and easily-spinning adjusting nut ensure quick adjustment, and instant gripping and release of pipe

Product Specifications

    • BRANDArmstrong®
    • MANUFACTURERS PART NUMBER73-006
    • OVERALL LENGTH6"
    • MATERIALMalleable Alloy
    • OPENING SIZE3/4"
    • WEIGHT0.45 lb
    • SIZE6"
    • PIPE CAPACITY3/4"
    • JAW MATERIALForged Alloy Steel
    • HEAD ANGLE90°
    • HANDLE TYPEI-Beam
    • MEASURING SYSTEMInch
    • CONSTRUCTIONMalleable Alloy
    • COLOR FINISHPaint
    • OPENING TYPEJaw
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.