Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tank Wrenches, ATLAS WELDING ACCESSORIES 1013

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Tank Wrenches, ATLAS WELDING ACCESSORIES 1013

Item #: WBB332083

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $10.75

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
TANK WRENCH 10 OPENINGSW/COMMERCIA
  • 10 openings
  • Includes a boxed opeing for B and MC Acetylene valves and a socket for Commercial Acetylene cylinders
  • Made to fit your valve stems and gas fittings
  • Holes are smooth and accurately sized
  • Handles are larger for better leverage

Product Specifications

    • BRANDAtlas Welding Accessories
    • OVERALL LENGTH9 in
    • OPENING TYPEOpen
    • OPENING SIZE7/16", 1-1/8"
    • COLOR FINISHBlack Oxide
    • WEIGHT0.90 lb

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!