Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tank Wrenches, ATLAS WELDING ACCESSORIES 250

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Tank Wrenches, ATLAS WELDING ACCESSORIES 250

Item #: WBB332084

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $11.25 ea.
2 $7.30 ea.
3+ $6.10 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
TANK WRENCH:PROPANE 9/32" VALVE
  • Made to fit your valve stems and gas fittings
  • Holes are smooth and accurately sized
  • Handles are larger for better leverage
  • For linde, P.O.L. and Pyrofax 9/32" valve stems

Product Specifications

    • BRANDAtlas Welding Accessories
    • OVERALL LENGTH6 in
    • COLOR FINISHBlack Oxide
    • WEIGHT0.44 lb
    • OPENING SIZE9/32"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!