Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
12-Point Midget Combination Wrench Sets, ARMSTRONG TOOLS 25-600

Rollover image to zoom in

Click image to enlarge

See all 200 items in product family

12-Point Midget Combination Wrench Sets, ARMSTRONG TOOLS 25-600

Item #: WBB330140

Sold By: globalindustrial.com

Out of stock, expected on or around 08/30/2015 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $52.18 Save: up to 25%
Price: $38.95
OUT OF STOCK.
Product Information
Product Q&A
10-PC. SET WR COMB MDGTSAE FP

Included Sizes:
  • 5/32"
  • 3/16"
  • 13/64"
  • 7/32"
  • 15/64"
  • 1/4"
  • 9/32"
  • 5/16"
  • 3/8"
  • 7/16"

Product Specifications

    • BRANDArmstrong Tools
    • MANUFACTURERS PART NUMBER25-600
    • MATERIALCold Formed Steel
    • SIZE5/32-7/16"
    • WEIGHT0.24 lb
    • COLOR FINISHFull Polish
    • MEASURING SYSTEMFractional
    • OPENING SIZE5/32", 3/16", 13/64", 7/32", 15/64", 1/4", 9/32", 5/16", 3/8", 7/16"
    • OPENING TYPEOpen/Box
    • NUMBER OF PIECES10
    • POINTS12 6
    • TYPEMidget
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.