Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sunex Tools 9923 4 PC. 5/16"-3/4" SAE Extra Long Flex Head Double Box Ratcheting Wrench Set

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Sunex Tools 9923 4 PC. 5/16"-3/4" SAE Extra Long Flex Head Double Box Ratcheting Wrench Set

Item #: WBB1110099

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 114.95
Product Information
Customer Review
Product Q&A
Sunex® 9923 4-Piece SAE Extra Long Flex Head Double Box Ratcheting Wrench Set

Features:
  • Universal Spline Designed to Accommodate Multiple Fastener Types
  • Arrow Direction Allows for Crrect Ratcheting at a Glance
  • Forged from CR-V Alloy Steel
  • 72 Fine Teeth Provide 5° Swivel Arc
  • Guaranteed to Perform
Includes:
  • 5/16" x 3/8"
  • 7/16" x 1/2"
  • 9/16" x 5/8"
  • 11/16" x 3/4"

Product Specifications

    • BRANDSunex® Tools
    • MANUFACTURERS PART NUMBER9923
    • PACKAGE QUANTITY4
    • CONSTRUCTIONAlloy Steel
    • WEIGHT LBS1.3
    • OPENING SIZE5/16" - 3/4"
    • COLOR FINISHChrome
    • SIZE5/16-3/4"
    • TYPEExtra long Flex Head
    • DESCRIPTIONDouble Box Ratcheting Wrench Set
    • MEASURING SYSTEMFractional

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!