Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sunex Tools 9924M 6 PC. 8MM-19MM Metric Extra Long Double Box Ratcheting Wrench Set

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Sunex Tools 9924M 6 PC. 8MM-19MM Metric Extra Long Double Box Ratcheting Wrench Set

Item #: WBB1110098

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 150.95
Product Information
Customer Review
Product Q&A
Sunex® 9924M 6-Piece Metric Extra Long Double Box Ratcheting Wrench Set

Features:
  • Universal Spline Designed to Accommodate Multiple Fastener Types
  • Arrow Direction Allows for Crrect Ratcheting at a Glance
  • Forged from CR-V Alloy Steel
  • 72 Fine Teeth Provide 5° Swivel Arc
  • Guaranteed to Perform
Includes:
  • 8mm x 9mm
  • 10mm x 11mm
  • 12mm x 13mm
  • 14mm x 15mm
  • 16mm x 18mm
  • 17mm x 19mm

Product Specifications

    • BRANDSunex® Tools
    • MANUFACTURERS PART NUMBER9924M
    • PACKAGE QUANTITY6
    • WEIGHT LBS1.3
    • DESCRIPTIONDouble Box Ratcheting Wrench Set
    • TYPEExtra Long
    • OPENING SIZE8mm - 19mm
    • MEASURING SYSTEMMetric
    • COLOR FINISHChrome
    • SIZE8-19mm
    • CONSTRUCTIONAlloy Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!