Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Combination Wrench Sets, ARMSTRONG TOOLS 25-652

Rollover image to zoom in

Click image to enlarge

See all 170 items in product family

Combination Wrench Sets, ARMSTRONG TOOLS 25-652

Item #: WBB327163

Sold By: globalindustrial.com

Expected ship date 06/30/2016 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,379.31 Save up to 32%
Price: $941.00
Product Information
Product Q&A
COMB. WRENCH SET CHROME22 LG. WRS
  • Modified radius corner design in the open end offers greater strength than hex designs
  • Opening size is stamped at both ends and on both sides in large markings for ease in identification
  • 15° box end offset is coined, producing a true 15° offset for obstructions
  • Radius corner design in the box end engages the flats of the fastener, not the corners, providing 15%-20% more torque
Included Sizes:
  • 1/4"
  • 5/16"
  • 3/8"
  • 7/16"
  • 1/2"
  • 9/16"
  • 5/8"
  • 11/16"
  • 3/4"
  • 13/16"
  • 7/8"
  • 15/16"
  • 1"
  • 1-1/16"
  • 1-1/8
  • 1-3/16"
  • 1-1/4"
  • 1-5/16"
  • 1-3/8"
  • 1-7/16"
  • 1-1/2"
  • 1-5/8"

Product Specifications

    • BRANDArmstrong Tools
    • MANUFACTURERS PART NUMBER25-652
    • MATERIALForged Alloy Steel
    • HANDLE TYPEFlat
    • SIZE1/4-1-5/8"
    • WEIGHT23.38 lb
    • OPENING SIZE1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/
    • OPENING TYPEOpen/Box
    • POINTS12
    • NUMBER OF PIECES22
    • TYPELong
    • COLOR FINISHChrome
    • MEASURING SYSTEMFractional
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.