Combination Wrenches
Ratching
Brand
Length
Color
Price
Proto JSCVT-9S 9 Piece Full Polish Combination Reversible Ratcheting Wrench Set - 12 Point
Color
Black
Length
Various (Set) in
Size
Various (Set) in
Socket/Wrench Points
12
Color
Silver
Length
30-1/2 in
Size
2-5/16 in
Socket/Wrench Points
12
Crescent CX6RWS7 Combination Wrench Set with Ratcheting Open-End and Static Box-End, 7-Piece
Color
Black
Socket/Wrench Points
12
Measuring System
SAE (Fractional)
Urrea SAE & Metric Combination Wrench Set, 1200FC, 6 & 12 Pt, 1/4-3/4"/8-15mm Opening Sizes, 16 Pcs
Color
Silver
Length
Various (Set) in
Size
Various (Set) in
Socket/Wrench Points
6,12
Color
Silver
Length
Various (Set) in
Socket/Wrench Points
12
Measuring System
Metric (MM)
Color
Black
Length
9-3/4 in
Size
3/4 in
Socket/Wrench Points
Spline