Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 136 items in product family

Micrometer Adjustable "Clicker" Ratchet Torque Wrenches, ARMSTRONG TOOLS 64-046

Item #: WBB331143

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $307.36 Save: up to 40%
Price: $182.95

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
3/8DR 10-100FT.LB. RATCHET TYPE ADJ. CLICK
  • Compact, strong, and hard wearing tear-drop ratchet head
  • Scale stamped on spring tube
  • Detent-style locking collar
  • O-ring seal between ratchet head and spring tube
  • Emits audible click when torque setting is reached
  • Eliminates speed sensitivity errors
  • Tool resets automatically when pressure is relieved

Product Specifications

  • BRANDArmstrong Tools
  • MANUFACTURERS PART NUMBER64-046
  • OVERALL LENGTH17.100 in
  • MATERIALCold Formed Steel
  • WEIGHT3.22 lb
  • TORQUE SETTINGMicrometer
  • LOCKING TYPEBall
  • MEASURING SYSTEMInch
  • TORQUE INCREMENT0.500 ft lb
  • HEAD TYPEPear
  • TORQUE10.00 ft lb (Min) 100.00 ft lb (Max)
  • DRIVE TYPEMale Square
  • DESCRIPTIONClick Style Adjustable Torque Wrench W/ Ratcheting Head
  • DRIVE SIZE INCHES3/8
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.