Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Micrometer Torque Wrenches, ARMSTRONG TOOLS 64-146

Rollover image to zoom in

Click image to enlarge

See all 134 items in product family

Micrometer Torque Wrenches, ARMSTRONG TOOLS 64-146

Item #: WBB331261

Sold By: globalindustrial.com

Out of stock, expected on or around 02/28/2015 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $326.77 Save: up to 38%
Price: $201.95

with FREE shipping today! (within the contiguous US)

TEMPORARILY
OUT OF STOCK.

We are sorry, this item is not available for sale at this time. Please check back later.

Product Information
Product Q&A
CLICK TRQ WR FLX HD 3/8DR
  • Micrometer torque wrench with flex head

Product Specifications

  • BRANDArmstrong Tools
  • MANUFACTURERS PART NUMBER64-146
  • OVERALL LENGTH19 in
  • MATERIALAlloy Steel
  • TORQUE5.00 ft lb (Min) 75.00 ft lb (Max)
  • TORQUE INCREMENT0.500 ft lb
  • DRIVE SIZE INCHES3/8
  • ACCURACY3%
  • WEIGHT2.95 lb
  • DESCRIPTIONClick Style Adjustable Torque Wrench W/ Ratcheting Head
  • COLOR FINISHChrome

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.