Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Staple Gun Tackers, ARROW FASTENER JT21CM

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Staple Gun Tackers, ARROW FASTENER JT21CM

Item #: WBB330258

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $21.32 Save up to 12%
Qty Price
1 $23.99 ea.
2 $20.14 ea.
3+ $18.85 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
JUNIOR STAPLE GUN TACKERALL CHROME
  • Jam-proof mechanism
  • Hand-contoured handle
  • Built-in staple lifter
  • Visual refill window

Product Specifications

    • MANUFACTURERS PART NUMBERJT21CM
    • WEIGHT1.17 lbs
    • FINISHChrome
    • BRANDArrow Fastener
    • BODY MATERIALSteel
    • STAPLE HEIGHT1/4", 5/16", 3/8"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:27