Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
T50 Type Staples, Arrow Fastener 504

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

T50 Type Staples, Arrow Fastener 504

Item #: WBB329501

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1 $10.50 ea.
2 $6.40 ea.
3+ $5.20 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
50014 T50 1/4" STAPLE1250/PK .050 WIRE
  • Use for display signs
  • Ideal for use with the T50SA and T50SHA

Product Specifications

    • LENGTH INCHES1/4"
    • MANUFACTURERS PART NUMBER504
    • WIDTH INCHES3/8"
    • WEIGHT0.36 lbs
    • PACKAGE QUANTITY4 Boxes w/ 1250 Staples per Box
    • BRANDArrow Fastener

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Sturdy Staples

Your review: Good product... Makes our job easier and faster.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result