Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Sanders, Routers, & Finishing


(660 Items)
Sub Category
Planers-Corded (12)
Remove
Makita® 2012NB, 12" Planer
Remove

      Items
Makita® 2012NB, 12" Planer Makita® 2012NB, 12" Planer


Makita® 2012NB, 12" Planer
Makita® 2012NB, 12" Planer
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WBB246920
FREE Shipping within the contiguous US
Price: $595.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

12" Planer

  • Compact and lightweight for easy transporting to the job-site
  • Fastest and easiest blade change system on the market; uses disposible double edge blades
  • Quietest (83dB) planer in its class
  • 4-post design and diagonal cross supports for stability
  • Large table extensions to support the workpiece
  • Fully adjustable depth stop for repeat cuts
  • LED light indicates that the planer is plugged into the power source
  • Large and easy to operate paddle on/off switch
  • Disposable double edge planer blades
  • Easily adjustable cutting depth for precision planing
  • Detachable tool box for storage of the standard equipment
  • Optional dust hood enables dust collection system to be connected to planer
Includes:
Planer blade set (793346-8), 2 ea. Magnetic Holder (762014-4), Socket wrench (782203-5), Hex wrench (783208-8), Key (415715-0), Detachable tool box
Product Specifications
MANUFACTURERS PART NUMBER 2012NB
BRAND Makita


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Bosch PL1682, 3-1/4" Planer

Bosch PL1682, 3-1/4" Planer

FREE Shipping
From $109.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)