Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Makita® KP0810, 3-1/4" Planer, 16,000 Rpm
See all 15 items in product family

Makita® KP0810, 3-1/4" Planer, 16,000 Rpm

Item #: WBB246993

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 252.95
Product Information
Warranty
Customer Review
Product Q&A
3-1/4" Planer

  • Planes up to 3-1/4" wide and 5/32" deep in a single pass
  • Powerful yet lightweight (7.5 AMP motor, 7.2 lbs.)
  • 2-Blade cutter head for fast stock removal; 16,000 RPM
  • Chip ejection can be directed to either side of the tool for convenience
  • Conveniently located lock-on/off button can be operated from either side of handle
  • Depth adjust knob features an easy to read scale with click stops in 0.1mm increments for precision planing
  • Ergonomically designed rubberized handle and depth adjustment knob for comfort and control
  • Front base features 3 chamfering groove options; approximately 1.4mm, 3mm and,4mm
  • Rigid die-cast aluminum housing supports planer drum for increased durability
  • Foot on planer base elevates the base protecting the workpiece and planer blades from damage
Includes:
Blade gauge assembly (123062-2), Socket wrench (782209-3), Guide rule (122785-9), Depth guide (342390-8), Double edged tungsten-carbide planer blade set (D-16966)

Product Specifications

    • LENGTH INCHES11-3/8
    • BRANDMakita®
    • TYPEHand
    • UPC088381-079501
    • RPM16000
    • PLANING WIDTH INCHES3-1/4
    • NO LOAD SPEED RPM16,000
    • AMPS7.5
    • PLANING DEPTH INCHES5/32
    • MANUFACTURERS PART NUMBERKP0810
    • WEIGHT LBS7.2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!