Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Makita® PC5000C, 5" Concrete Planer

Item #: WBB246956

Sold By: globalindustrial.com

Usually ships in 7-10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $435.95

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
5" Concrete Planer

  • Ideal for smoothing finishes on concrete as well as leveling concrete seams
  • Powerful 10 AMP motor
  • Constant Speed Control maintains RPMs throughout the application
  • Electronic Current Limiter protects the motor from overloading
  • Ergonomic soft grip with large easy-to-operate trigger switch for greater comfort
  • Easy to install/remove dust bag for cleaner operation
  • LED power light serves as a pilot light as well as indicates anti-restart function
  • Externally accessible carbon brushes for greater serviceability
  • Lock-on trigger for continuous use
Includes:
Loop Handle (416256-9), 5" Offset Diamond Wheel (A-95009), Metal Carrying Case (140073-2), Lock Nut Wrench (782425-7), Hex Wrench (783203-8), Dust Bag Assembly (122853-8), Brush Set (194921-7)

Product Specifications

  • NO OF LOAD SPEED RPM10,000
  • AMPS10
  • LENGTH INCHES17
  • BRANDMakita
  • UPC088381 09911 0
  • MANUFACTURER PART NUMBERPC5000C
  • WHEEL DIAMETER INCHES5
  • WEIGHT LBS8.9
  • COLLET DIAMETER INCHES--
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.