Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Planers

Planers are essential tools for woodworking shops, lumberyards, and more. They are built with powerful motors and precision cutting blades to effortlessly shave off material, leaving surfaces flawlessly smooth. They feature adjustable depth settings and an ergonomic design to enhance user control and comfort, allowing for precise material removal without compromising efficiency. Planers are designed to handle different types of wood and various project sizes, offering versatility for a range of applications.
23 Results

Availability

Phase

Type

Brand

View All Price
23 Results
Compare
1
1
$10,899.99
Ships in 8 Business Days

Voltage

230/460 V

Max Planing Width

22 in

Motor Horsepower

7-1/2 HP

Phase

3

Compare
BESTSELLER
1
1
$4,449.99
Ships in 3 Business Days

Voltage

230 V

Max Planing Width

20 in

Motor Horsepower

5 HP

Phase

1

Compare
1
1
$8,199.99
Ships in 14 Business Days

Voltage

230 V

Max Planing Width

22 in

Motor Horsepower

7-1/2 HP

Phase

1

Compare
1
1
$129.95
Ships in 7 Business Days
Compare
1
1
$419.99
Ships in 14 Business Days
Compare
1
1
$199.95
Ships within 1 Business Day