Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Sanders, Routers, & Finishing


(660 Items)
Sub Category
Plate Joiners (1)
Remove
Bosch 53514, 14.4V Cordless Planer
Remove

      Items
Bosch 53514, 14.4V Cordless Planer Bosch 53514, 14.4V Cordless Planer


Bosch 53514, 14.4V Cordless Planer
Bosch 53514, 14.4V Cordless Planer
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WBB248458
FREE Shipping within the contiguous US
List Price $368.00    Save 41%
Price: $215.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

  • Full 3-1/4" Width, Depth Adjustable to 1/16"
  • Electronically-Counterbalanced Single-Blade Design System automatically positions blade at ideal cutting angle - Reduces drag, allowing 56% more run time, provides fast operation and smooth finish, eliminates unevenness caused by mis-aligned blades
  • Equipped with Bosch Woodrazor™ Micrograin Blade - Last up to 30% longer than standard carbide blades and resists fractures from nail and staple strikes
  • Ratcheting Depth Knob - Allows fool-proof setting of depth increments from 0" - 1/16" in one revolution, so there is no need to re-zero the depth
  • Chip Ejection Switch - Directs shavings left or right
  • Edge Guide Fence - Ensures consistent planing through entire workpiece; has a protective shield that covers the section of blade not in use
  • Ambidextrous Lock-off Switch - Helps avoid accidental starts

Includes: (1) Chip Bag - 2605411035, (2) Woodrazor™ Blades - PA1202, (1) Edge Guide Fence - PA1203, (1) 2.0A-h Battery - BAT040, (1) 1-Hour Charger - BC004, (1) Carrying Bag - 2610914300

Product Specifications
MAX RPM 13000
VOLTAGE 14.4V
TOOL WEIGHT POUNDS 6.3


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Bosch 53514, 14.4V Cordless Planer

Bosch 53514, 14.4V Cordless Planer

FREE Shipping
From $215.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)