Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Milwaukee® 5455, 7/9 in. Polisher
See all 11 items in product family

Milwaukee® 5455, 7/9 in. Polisher

Item #: WBB243227

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $326.00 Save up to 33%
Price: $ 218.95
Product Information
Customer Review
Product Q&A
Milwaukee Polishers are built for the professional. A powerful 11 amp motor provides plenty of power to maintain the right speed. This versatile model will accept 7 inch or 9 inch accessories. A spindle lock for convenient, quick accessory changes is standard. Built for a long life this tool includes helical gearing, all ball and roller bearings and an aluminum gear case with protective urethane bumpers.
  • Powerful 11 amp motor, AC-DC
  • 1750 RPM
  • Spindle lock for convenient accessory change
  • Aluminum gear case with protective urethane bumpers
Includes:
Side Handle , 7 in. Rubber Backing Pad , Disc Nut , Nylon Washer

Product Specifications

    • SHIPPING WEIGHT LBS11.8
    • CORD TYPE9 ft. Fixed
    • SPINDLE5/8 in-11
    • NO LOAD SPEED1,750 RPM
    • CONSTRUCTION TYPEDouble Insulated
    • TOOL WEIGHT LBS8.8
    • SWITCH TYPETrigger
    • RPM1750
    • DIAL SPEED CONTROLNo
    • BRANDMilwaukee®
    • AMPS11
    • VOLTS120 AC/DC
    • LENGTH INCHES16-1/2
    • PAD SIZE INCHES7 / 9
    • MANUFACTURERS PART NUMBER5455
    • MANUFACTURER PART NUMBER5455
    • SPINDLE LOCKYes
    • TYPEPolisher (Side Handle)
    • TRIGGER LOCKOn

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!