Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Sanders, Routers, & Finishing


(660 Items)
Sub Category
Polishers (14)
Remove
Milwaukee® 5540, 7 in. Polisher
Remove

      Items
Milwaukee® 5540, 7 in. Polisher Milwaukee® 5540, 7 in. Polisher


Milwaukee® 5540, 7 in. Polisher
Milwaukee® 5540, 7 in. Polisher
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WBB243279
FREE Shipping within the contiguous US
List Price $390.00    Save 44%
Price: $219.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Milwaukee® 5540, 7 in. Polisher 100 Foot Extension Cord        
 
select
   

Milwaukee® 5540, 7 in. Polisher

100 Foot Extension Cord

   
Total for 2 items is $244.95

Product Information
Product Q&A
Write A Review

Milwaukee Polishers are built with a powerful 11 amp motor that provides plenty of power to maintain the right speed. A trigger speed control switch allows speeds of 0-2800 rpm. This versatile model will accept 7 inch or 9 inch accessories. A spindle lock for convenient, quick accessory changes is standard. A QUIK-LOK® cord set allows quick detachment of the cord from the tool for tangle free carrying and storage. Built for a long life this tool includes helical gearing, all ball and roller bearings and an aluminum gear case with protective urethane bumpers.
  • Powerful 11 amp motor, AC only
  • Trigger speed control, 0-2800 RPM
  • Spindle lock for convenient accessory change
  • Aluminum gear case with protective urethane bumpers
Includes:
Side Handle , 7 in. Rubber Backing Pad , Disc Nut , Nylon Washer

Product Specifications
LENGTH INCHES 16-1/2
BRAND Milwaukee
MANUFACTURERS PART NUMBER 5540
PAD SIZE INCHES 7
TOOL WEIGHT LBS 8.8
TRIGGER LOCK On
SPINDLE LOCK Yes
SWITCH TYPE Trigger
CORD TYPE 10 ft. QUIK-LOK
DIAL SPEED CONTROL Yes
VOLTS 120 AC
SHIPPING WEIGHT LBS 12
NO LOAD SPEED 0 - 2,800 RPM
CONSTRUCTION TYPE Double Insulated
SPINDLE 5/8 in-11
AMPS 11


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Milwaukee® 5460-6, 7/9 in. Dial Speed Control Polisher

Milwaukee® 5460-6, 7/9 in. Dial Speed Control Polisher

FREE Shipping
From $216.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)