Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Sanders, Routers, & Finishing


(660 Items)
Sub Category
Polishers (14)
Remove
Metabo® PWE 11-100 4" / 5" Wet Polisher
Remove

      Items
Metabo® PWE 11-100 4" / 5" Wet Polisher Metabo® PWE 11-100 4" / 5" Wet Polisher


Metabo® PWE 11-100 4" / 5" Wet Polisher
Metabo® PWE 11-100 4" / 5" Wet Polisher
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB546509
FREE Shipping within the contiguous US
Price: $338.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Metabo® PWE 11-100 4" / 5" Wet Polisher

Features:
  • Vtc Electronics
  • Housing Cover To Protect Surfaces
  • Gfci Included For Electrical Safety
  • Current Interuption Protection
  • Electronic Speed Stabilization
  • Electronic Winding Temperature Monitor With Led Display
  • Standard 1/2" Quick Connect
  • Splash Proof Ventilation Slots
Product Specifications
LENGTH INCHES 12.75
RATED INPUT WATTS 1100
DESCRIPTION 4" / 5" Wet Polisher
MANUFACTURERS PART NUMBER PWE 11-100
CONSTRUCTION Steel/Lexon
TOOL WEIGHT LBS 5.2
RPM 1700-5400
SPINDLE THREAD 5/8"-11
MAX TORQUE 34
CAPACITY 4"-5"
AMPS 9.6
COLOR Green
PACKAGE QTY. 1
MAXIMUM WHEEL DIAMETER 5"
BRAND Metabo


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Milwaukee® 5460-6, 7/9 in. Dial Speed Control Polisher

Milwaukee® 5460-6, 7/9 in. Dial Speed Control Polisher

FREE Shipping
From $216.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)