Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Milwaukee® 5619-20 1-3/4 Max HP D-Handle Router
See all 26 items in product family

Milwaukee® 5619-20 1-3/4 Max HP D-Handle Router

Item #: WBB243254

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $298.00 Save up to 38%
Price: $ 183.95
Product Information
Customer Review
Product Q&A
Get the Upper Hand with Milwaukee's BodyGrip® Routers featuring the industry's first tactile handgrip designed into the base of the router, a fast, accurate linear depth adjustment system, a patented above-the-table depth adjustment mechanism, and a carrying case with integral RouterStation™. Featuring a 1-3/4 max HP (11 Amp, 24,000 RPM) Milwaukee motor, these powerful and precise new routers give you the upper hand in all but the heaviest of cuts. The BodyGrip® design is a comfortable over-molded rubber grip wrapped around the base with an adjustable handstrap that allows for left and right-handed operation, and two over-molded palm-grip side handles for superior comfort, maneuverability and control. The exclusive linear depth adjustment features a large steel motor lock lever and depth adjustment gearing via a durable threaded screw integral to the motor itself. Both coarse and microfine adjustments are fast and accurate. The router sub-base includes a special access hole for a common 3/8 in. hex extension wrench for above-the-table depth adjustments, ideal for router table applications and eliminating the nuisance of reaching beneath table to set the cutter (or bit) height. This revolutionary system simplifies this once tedious process required with other designs and ensures that the switch and cord remain in the same optimal location. The kit version (5615-21) features an impact resistant carrying case with heavy-duty metal hinges, comfortable free-swinging handle, and on-board wrench and collet storage. Also included is an integral RouterStation™, a removable base that fastens quickly and securely to any work surface, providing convenient and reliable storage for the router and accessories. This patented design eliminates the need to change the depth setting or remove the bit altogether before storing the router. For the router user who prefers a trigger control we*ve created a D-handle version (5619-20). This unit features a durable glass-filled nylon handle with comfortable cushion-grip and a trigger switch with special lock-on button for continuous effortless operation. Take your pick or take them all. Get the upper hand on comfort and control today with Milwaukee's BodyGrip® routers.
  • 1-3/4 Max HP, 11 Amp, 24,000 RPM Milwaukee Motor
  • Soft-Grip D-Handle with lock-on trigger switch
  • Exclusive Linear Depth Adjustment System
  • 1/4 in. and 1/2 in. premium self-releasing collets
Includes:
Two 1-1/8 in. Collet Wrenches , 1/2 in. Collet , 1/4 in. Collet

Product Specifications

    • VOLTAGE120V AC/DC
    • SHIPPING WEIGHT LBS11.5
    • CORD TYPEFixed
    • DEPTH ADJ RANGE INCHES1-21/32
    • HEIGHT INCHES8-1/2
    • SUB BASE DIA6"
    • HANDLE STYLED-Handle
    • COLLET DIAMETER INCHES1/4 - 1/2
    • ELECTRONIC FEEDBACKNo
    • NO LOAD SPEEDSingle Speed
    • CONSTRUCTION TYPEDouble Insulated
    • MAX HORSE POWER1.7
    • TOOL WEIGHT LBS9.2
    • SWITCH TYPETrigger
    • COLLET CAPACITY INCHES1/4,1/2
    • RPM24000
    • DIAL SPEED CONTROLNo
    • BASED-Handle
    • BRANDMilwaukee®
    • AMPS11
    • MANUFACTURERS PART NUMBER5619-20
    • HORSEPOWER1-3/4
    • CORD LENGTH FEET8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!