Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Milwaukee® 5616-21 2-1/4 Max HP EVS BodyGrip® Router Kit
See all 26 items in product family

Milwaukee® 5616-21 2-1/4 Max HP EVS BodyGrip® Router Kit

Item #: WBB243200

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $346.00 Save up to 37%
Price: $ 217.95
Product Information
Customer Review
Product Q&A
Fully-loaded with an award-winning feature set, Milwaukee's new 2-1/4 max hp electronic variable speed BodyGrip® Router offers the ultimate in router performance. Featuring an industry-first BodyGrip® design, a comfortable rubber grip wrapped around the router's base with an adjustable, custom-fit handstrap, and two over-molded side handles, comfort is in the palm of your hands. In addition, the router's wide, 6 in. base diameter and low center of gravity design provide a comfortable, well-balanced ride throughout the cut. Whether left or right-handed, the router's design minimizes muscle fatigue while maximizing cut control and comfort during operation. The new router is powered by a best-in-class, 13 amp, 2-1/4 max hp Milwaukee motor with electronic variable speed (10,000-24,000 rpm), premium motor feedback and soft-start technology. With 36 distinct speed settings, the user can precisely match the tool speed to the routing task at hand. The router's premium electronic motor feedback circuitry maintains optimal cutting speed and power throughout a cut, regardless of load conditions. Finally, the router features motor soft-start technology that quickly, steadily ramps the motor up in stages, thus reducing tool jerking and wear on the brushes and bearings. Precise routing ensures one-pass quality profiles. To this end, Milwaukee's new 5616-20 router features Milwaukee's industry-first linear depth adjustment system with above-the-table access. The ideal solution for both free-hand and table-mounted routing, this industry-exclusive system provides fast, accurate coarse adjustments to within 1/8 in. and micro-fine adjustments to within 1/64 in. Unlike helical systems, the motor doesn*t spin as the cut depth is changed, ensuring that the motor controls and power cord remain in a constant, optimal position. This revolutionary system can be accessed from above a router table with the included T-handle wrench or any 3/8 in. hex socket wrench with extension and simplifies the once tedious adjustment process required with other models. In addition, the new 2-1/4 max hp EVS BodyGrip® routers are built to last in the Milwaukee tradition with an assortment of durability features. The router's circuit board is completely submerged in a protective, flexible compound that protects it from drop-shocks, vibration and damaging contamination. For added protection when table-mounted, the router also features an exclusive motor contamination shield that keeps damaging debris out without sacrificing airflow and a durable, rubber shield for dust-free access to the height adjustment system. Rounding out the defense is a heavy-duty, 22 amp switch, 100% sealed ball bearing motor construction, and a tough machined aluminum motor housing and base. The 5616-21 features an impact resistant carrying case with heavy-duty metal hinges, comfortable free-swinging handle, and on-board wrench and collet storage. Also included is an integral RouterStation™, a removable base that fastens quickly and securely to any work surface, providing convenient and reliable storage for the router and accessories. This patented design eliminates the need to change the depth setting or remove the bit altogether before storing the router.
  • Exclusive BodyGrip® design
  • Powerful 13 amp, 2-1/4 max hp Milwaukee motor
  • Premium electronic motor feedback maintains speed and power under load
  • Electronic variable speed with soft start (10,000-24,000 rpm)
  • Micro-fine linear depth adjustment to within 1/64 in.
  • Exclusive above-the-table depth adjustment system
  • Exclusive motor contamination shield minimizes damage, maximizes airflow
  • Impact-resistant carrying case with integral RouterStation™
Includes:
Two 1-1/8 in. Collet Wrenches , 1/2 in. Collet , 1/4 in. Collet , T-Handle Wrench

Product Specifications

    • VOLTAGE120V AC
    • SHIPPING WEIGHT LBS14.8
    • CORD TYPEFixed
    • DEPTH ADJ RANGE INCHES1-21/32
    • HEIGHT INCHES8-1/2
    • SUB BASE DIA6"
    • COLLET DIAMETER INCHES1/4 - 1/2
    • ELECTRONIC FEEDBACKYes
    • NO LOAD SPEEDVariable Speed
    • CONSTRUCTION TYPEDouble Insulated
    • MAX HORSE POWER2.2
    • TOOL WEIGHT LBS8.8
    • SWITCH TYPERocker
    • COLLET CAPACITY INCHES1/4,1/2
    • RPM10000-24000
    • DIAL SPEED CONTROLYes
    • BASEFixed Base
    • BRANDMilwaukee®
    • AMPS13
    • MANUFACTURERS PART NUMBER5616-21
    • HORSEPOWER2-1/4
    • CORD LENGTH FEET8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!