Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Milwaukee® 5616-24 2-1/4 Max HP EVS Multi-Base Router Kit
See all 26 items in product family

Milwaukee® 5616-24 2-1/4 Max HP EVS Multi-Base Router Kit

Item #: WBB243216

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $454.00 Save up to 37%
Price: $ 284.95
Product Information
Customer Review
Product Q&A
The award winning line of Milwaukee Routers is growing A new Heavy Duty Plunge Base introduced in June 2007 now complements Milwaukee's award winning BodyGrip® Fixed Base in two new Multi-Base Router Kits, the 1-3/4 Max HP, 5615-24 and 2-1/4 Max HP EVS, 5616-24. Both Multi-Base kits deliver everything offered by the Milwaukee BodyGrip® Fixed Base Router with its multitude of patented innovations. The additional new Heavy Duty Plunge Base offers unprecedented design and features that professional users are seeking.
  • Premium plunge system with exclusive four-point PM bushing design and constant spring tension to deliver smooth, non-binding plunge action throughout the entire plunge range (2-7/8 in.)
  • Patented BodyGrip® design with precise macro/micro linear depth adjustment system and patented above the table height adjustment
  • Precise macro/micro depth adjustment system to 1/64 in. increment, 3 in. metal depth scale, adjustable pointer, and 6-position (1/8 in. increment) adjustable metal turret stops for precise, multiple-pass routing
  • Exclusive motor shield design
Includes:
Two 1-1/8 in. Collet Wrenches , 1/2 in. Collet , 1/4 in. Collet , Fixed Based Assembly , Plunge Base Assembly , Two Clear Sub-Bases , Dust Shield , Concentricity Gauge , Carrying Case

Product Specifications

    • VOLTAGE120V AC
    • SHIPPING WEIGHT LBS23
    • CORD TYPEFixed
    • DEPTH ADJ RANGE INCHES2-7/8
    • HANDLE STYLEBodyGrip
    • COLLET DIAMETER INCHES1/4 - 1/2
    • ELECTRONIC FEEDBACKYes
    • NO LOAD SPEEDVariable Speed
    • CONSTRUCTION TYPEDouble Insulated
    • MAX HORSE POWER2.2
    • SWITCH TYPERocker
    • COLLET CAPACITY INCHES1/4,1/2
    • RPM10000-24000
    • DIAL SPEED CONTROLYes
    • BASEFixed & Plunge
    • BRANDMilwaukee®
    • AMPS13
    • MANUFACTURERS PART NUMBER5616-24
    • HORSEPOWER2-1/4
    • CORD LENGTH FEET8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!