Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Milwaukee® 5625-20 3-1/2 Max HP Fixed-Base Production Router, Variable Spd & Feedback Circuitry
See all 26 items in product family

Milwaukee® 5625-20 3-1/2 Max HP Fixed-Base Production Router, Variable Spd & Feedback Circuitry

Item #: WBB243268

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $552.00 Save up to 40%
Price: $ 331.95
Product Information
Customer Review
Product Q&A
Milwaukee's heavy-duty, 3-1/2 max hp fixed-base production router, model 5625-20, features a powerful 15 amp Milwaukee-built motor with electronic variable speed (10,000-22,000 rpm), premium feedback circuitry and soft-start. To ensure a consistent, quality finish, the 36-position speed dial allows the user to precisely match the tool rpm to the bit diameter while the premium electronic feedback circuitry maintains speed and power under load. For controlled start-ups and reduced motor wear, the 5625-20 router also features a reliable electronic soft-start. Fully-loaded for production free-hand and router table routing, the router features Milwaukee's exclusive linear height adjustment system with above-the-table access, providing fast, precise coarse adjustments to within 1/8 in. and micro-fine adjustments to within 1/64 in. Unlike helical systems, the motor doesn't spin as the height is changed, ensuring that the motor controls and power cord remain in a constant, optimal position. The revolutionary system can be accessed from above a router table with the included T-wrench or any 3/8 in. hex socket wrench with extension, eliminating the need for awkward, below the table adjustments or the need for an auxiliary router lift. With an industry standard bolt-hole pattern and router base diameter along with removable handles for insert plate clearance, the 5625-20 readily converts any existing table or production jig set-up. For added protection when table-mounted, the router features an exclusive motor contamination shield that keeps damaging debris out without sacrificing airflow. The router also features a durable, rubber shield for dust-free access to the height adjustment system. For maximum operator control and comfort, the 5625-20 router has impact-resistant, tactile-grip handles set wide apart and angled forward. A heavy-duty, 22 amp switch and speed control dial positions are conveniently located to allow the operator full motor control while keeping both hands on the tool. The router features a durable, machined aluminum motor housing and base along with premium 1/2 in. self-releasing collet, 100% sealed ball bearings and a durable 8 ft. power cord with flexible strain relief for years of accurate, reliable operation.
  • Powerful 15 Amp, 3-1/2 max hp EVS Milwaukee Motor
  • Electronic variable speed (10,000-22,000 rpm)
  • Premium electronic feedback circuitry
  • Exclusive Linear Depth Adjustment System with Above-the-Table Access
Includes:
Two 1-1/8 in. Collet Wrenches , 1/2 in. Collet , T-Handle Wrench , 2-1/2 in. Sub-base

Product Specifications

    • VOLTAGE120V AC
    • SHIPPING WEIGHT LBS15.4
    • CORD TYPEFixed
    • DEPTH ADJ RANGE INCHES1-21/32
    • HEIGHT INCHES9-1/4
    • SUB BASE DIA7"
    • HANDLE STYLETwin D-Handles
    • COLLET DIAMETER INCHES1/4 - 1/2
    • ELECTRONIC FEEDBACKYes
    • NO LOAD SPEEDVariable Speed
    • CONSTRUCTION TYPEDouble Insulated
    • MAX HORSE POWER3.5
    • TOOL WEIGHT LBS11.8
    • SWITCH TYPERocker
    • COLLET CAPACITY INCHES1/4,1/2
    • RPM10000-22000
    • DIAL SPEED CONTROLYes
    • BASEFixed Base
    • BRANDMilwaukee®
    • AMPS15
    • MANUFACTURERS PART NUMBER5625-20
    • HORSEPOWER3-1/2
    • CORD LENGTH FEET8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!