Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Milwaukee® 48-10-5615 Bodygrip® Router Base Assembly
See all 4 items in product family

Milwaukee® 48-10-5615 Bodygrip® Router Base Assembly

Item #: WBB447997

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $107.80 Save up to 34%
Price: $ 70.95
Product Information
Customer Review
Product Q&A
Milwaukee Bodygrip&Reg; Router Base Assembly 48-10-5615

BodyGrip® router base assembly for use with Milwaukee router motors, models 5615-29 and 5616-29. Includes router base, BodyGrip® rubber grip with adjustable handstrap, 2-1/2 in. center hole sub-base, two tactile palm-grip handles and all-steel motor lock lever.

  • Exclusive tactile BodyGrip® design with adjustable handstrap
  • Durable, machined aluminum construction
  • Tactile palm-grip side handles for maximum comfort and control
  • Extra large center hole for larger bits, enhanced cut visibility

Product Specifications

    • MANUFACTURER PART NUMBER48-10-5615
    • TYPEBase Assembly
    • BRANDMilwaukee®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed