Power Sanders
Sanders are used to smooth surfaces with sandpaper and are ideal for surface finishing and woodworking projects. This power tool performs quicker than sanding manually by hand. The sanders are designed with powerful motors, ergonomic handles, and variable speed settings for a variety of sanding projects in industrial and commercial settings.
Brand
View All Brand
Phase
Length
View All Length
Height
View All Height
Color
Price
View All Price
Most Relevant
Compare
1
1
Free Shipping
Ships Same Day
Amperage
11 A
Compare
1
1
Ships in 14 Business Days
Voltage
230/460 V
Motor Horsepower
3 HP
Amperage
9.8/4.9 A
Phase
3
Compare
1
1
Ships in 3 Business Days
Voltage
230/460 V
Motor Horsepower
2 HP
Amperage
7/3.5 A
Phase
3
Compare
1
1
Free Shipping
Ships in 14 Business Days
Voltage
20 V
Compare
Makita® Random Orbit Sander, 5" Abrasive Disc Size, 3 AMP, 4,000-12,000 OPM, Variable Speed
Model #: WBB3133941
1
1
Free Shipping
Ships in 5 Business Days
Voltage
110 V
Compare
1
1
Ships in 3 Business Days
Voltage
115 V
Motor Horsepower
1-3/4 HP
Amperage
15 A
Phase
1