Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Sanders, Routers, & Finishing


(673 Items)
Sub Category
Sanders-Disc (49)
Remove
Adhesive Sanding Discs For TG 125/E, 80 Grit, Set Of 5
Remove

      Items
Adhesive Sanding Discs For TG 125/E, 80 Grit, Set Of 5 Adhesive Sanding Discs For TG 125/E, 80 Grit, Set Of 5


Adhesive Sanding Discs For TG 125/E, 80 Grit, Set Of 5
Email This Page Printer Friendly Version
Adhesive Sanding Discs For TG 125/E, 80 Grit, Set Of 5
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB605817
Price: $13.00 ea.
(Sold in pkg of 5, $65.00)

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Adhesive Sanding Discs For TG 125/E, 80 Grit, Set Of 5

Adhesive Sanding Discs for TG 125/E Industrial quality. For sanding of soft and hard wood, chip boards, fiber boards, non ferrous metals, steel, plastics, cork, rubber and minerals. Dia. 5" (125 mm). One square silicon sheet for storage and reuse of used sanding discs is included. 80 Grit, 5 pieces.

Product Specifications
HEIGHT INCHES 0.39
LENGTH INCHES 7.28
CONSTRUCTION TYPE Aluminum Oxide
DISTRIBUTOR PART NUMBER 28160
WIDTH INCHES 6.5
WEIGHT 0.2
COLOR FINISH Brown
BRAND Proxxon
GRIT 80


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


JDS-12B: 12" Bench Disc Sander less DC

JDS-12B: 12" Bench Disc Sander less DC

FREE Shipping
From $510.00
More Info
Add to Cart
JSG-96, Benchtop 6" x 48" Belt / 9" Disc Sander, 3/4HP 1Ph, 115V

JSG-96, Benchtop 6" x 48" Belt / 9" Disc Sander, 3/4HP 1Ph, 115V

FREE Shipping
From $720.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)