Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Sanders, Routers, & Finishing


(660 Items)
Sub Category
Sanders-Disc (48)
Remove
Jet JDS-12OS: 12" Disc Sander with Open Stand and DC
Remove

      Items
Jet JDS-12OS: 12" Disc Sander with Open Stand and DC Jet JDS-12OS: 12" Disc Sander with Open Stand and DC


Jet JDS-12OS: 12" Disc Sander with Open Stand and DC
Jet JDS-12OS: 12" Disc Sander with Open Stand and DC
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB503395
FREE Shipping within the contiguous US
List Price $673.00    Save 17%
Price: $560.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Jet JDS-12OS: 12" Disc Sander with Open Stand and DC

The one-of-a-kind JET JDS-12OS Disc Sander with Open Stand has a unique built in dust impeller connecting to a canister filter to provide virtually dust-free sanding, filtering particles down to 2 microns. The included dust collection capability and heavy duty steel stand saves both room in the shop and room on the bench. The powerful 1 HP motor tackles the toughest woods.
  • Built-in dust impeller connects to canister filter to provide virtually dust-free sanding
  • Canister filter efficiently filters particles down to 2 microns
  • Built-in dust collection means no need to set-up a separate collection system
  • Heavy-duty steel sanding disc for even sanding
  • Disc brake quickly slows disc for operator's protection
  • Tilting table has positive stops at 45°and 90° for sanding flat pieces or mitered angles
  • Powerful 1HP motor will sand even the toughest wood
  • Heavy-duty steel open stand provides added support and stability
Product Specifications
BRAND Jet
MANUFACTURERS PART NUMBER 708432K
DISC DIAMETER 12
OVERALL DIMENSIONS 49 x 21 x 22
DISC TABLE TILT 15 ° up, 45 ° down
MOTOR POWER 1
MOTOR VOLTAGE 115 / 230 V
MODEL NUMBER JDS-120S
CANISTER FILTER 2 micron
MOTOR PHASE 1
DUST PORT DIAMETER INCHES 4
DISC TABLE SIZE (L X W/IN.) 9 3/4 x 16 3/8 "
MOTOR CURRENT 10 / 5 A


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


JDS-12B: 12" Bench Disc Sander less DC

JDS-12B: 12" Bench Disc Sander less DC

FREE Shipping
From $510.00
More Info
Add to Cart
JSG-96, Benchtop 6" x 48" Belt / 9" Disc Sander, 3/4HP 1Ph, 115V

JSG-96, Benchtop 6" x 48" Belt / 9" Disc Sander, 3/4HP 1Ph, 115V

FREE Shipping
From $720.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)