Metabo® SXE 450 TURBO TEC 6" Dual Random Orbit Sander

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Metabo® SXE 450 TURBO TEC 6" Dual Random Orbit Sander

Item #: WBB546514

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $442.00 Save up to 42%
Price: $ 257.95
Product Information
Customer Review
Product Q&A
Metabo® SXE 450 TURBO TEC 6" Dual Random Orbit Sander

This dual random orbital setting sander is constructed of steel/lexon for long lasting durability. Has variospeed electronics, power control system, inregral dust collection, auto stop brushes and double insulation. 6" pad size. 8400-22000 orbits per minute. Green.

Product Specifications

    • CAPACITY6"
    • SPEED RANGESVariable
    • MAXIMUM WHEEL DIAMETER6"
    • TOOL WEIGHT LBS5.75
    • SIZE INCHES6
    • RATED INPUT WATTS 350
    • RPM8400-22000
    • BRANDMetabo®
    • AMPS3.4
    • LENGTH INCHES11.5
    • ORBITS PER MINUTE8400-22,000
    • MANUFACTURERS PART NUMBERSXE 450 TURBO TEC
    • DESCRIPTION6" Dual Random Orbit Sander
    • COLORGreen
    • MANUFACTURER PART NUMBERSXE 450 TURBO TEC
    • CONSTRUCTIONSteel/Lexon
    • PACKAGE QTY.1
    • TYPEDustless

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed