Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Portable Band Saw Blade-44-7/8x.020x10/14T PortaBand-25 Pk
See all 73 items in product family

Portable Band Saw Blade-44-7/8x.020x10/14T PortaBand-25 Pk

Item #: WBB222972

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $170.27 Save up to 32%
Price: $ 114.95
Product Information
Customer Review
Product Q&A

Portable Band Saw Blades
  • Shatter resistant, bi-metal construction for extended life
  • 8% Cobalt content for added durability
  • Electron beam weld construction provides flexibility

Product Specifications

    • TPI10/14
    • BLADE LENGTH44-7/8
    • BLADE THICKNESS.020
    • HEIGHT1/2
    • CARTON QTY1
    • PACK QTY25-pk
    • BRANDIRWIN Tools®
    • TYPEPortable
    • PACKAGE QUANTITY25
    • MATERIALBi-Metal
    • MANUFACTURERS PART NUMBER3074000P25
    • BLADE WIDTH INCHES0.5
    • BLADE LENGTH INCHES44-7/8
    • BLADE THICKNESS INCHES0.02

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!