Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Portable Band Saw Blade-44-7/8x.020x18T PortaBand / 25 Pk
See all 72 items in product family

Portable Band Saw Blade-44-7/8x.020x18T PortaBand / 25 Pk

Item #: WBB222976

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $170.27 Save up to 25%
Price: $127.95
Product Information
Customer Review
Product Q&A

Portable Band Saw Blades
  • Shatter resistant, bi-metal construction for extended life
  • 8% Cobalt content for added durability
  • Electron beam weld construction provides flexibility

Product Specifications

    • CARTON QTY1
    • BLADE WIDTH INCHES0.5
    • HEIGHT1/2
    • BLADE THICKNESS.020
    • BLADE THICKNESS INCHES0.02
    • TYPEPortable
    • BRANDIrwin
    • MATERIALBi-Metal
    • BLADE LENGTH INCHES44-7/8
    • BLADE LENGTH44-7/8
    • MANUFACTURERS PART NUMBER3074002P25
    • PACK QTY25-pk
    • PACKAGE QUANTITY25
    • TPI18

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed