Band Saw Blades
Availability
Special Price
TPI
Type
Voltage
Brand
Length
Height
Color
Price
Blade Thickness
0.035 in
TPI
6/8
Length
12' 6" ft
Tooth Set
Vari-Tooth
Milwaukee® 48-39-0511 44-7/8" x 1/2" x .020" 14TPI Standard Deep Cut Band Saw Blade (3 Pack)
Blade Thickness
.20 in
TPI
14
Blade Width
0.5 in
Blade Thickness
0.02 in
TPI
24
Length
32-7/8 in
Blade Width
0.5 in
Blade Thickness
0.02 in
TPI
18
Length
32-7/8 in
Blade Width
0.5 in
Blade Thickness
0.035 in
TPI
6/10
Length
13' 2" ft
Tooth Set
Vari-Tooth
Blade Thickness
0.035 in
TPI
14
Length
7' 9" ft
Tooth Set
Wavy
Blade Thickness
0.035 in
TPI
10/14
Length
7' 9" ft
Tooth Set
Hook
Milwaukee® 48-39-0539 35-3/8" x 1/2" x .020" 24TPI Compact Portable Band Saw Blade (3 Pack)
Blade Thickness
.20 in
TPI
24
Blade Width
0.5 in
Blade Thickness
0.035 in
TPI
4/6
Length
12' 6" ft
Tooth Set
Vari-Tooth
Blade Thickness
0.042 in
TPI
5/8
Length
14' 6" ft
Tooth Set
Vari-Tooth
Milwaukee® 48-39-0572 27" X 1/2" X .020" 18TPI Sub-Compact Portable Band Saw Blade (3 Pack)
Blade Thickness
.020 in
TPI
18
Blade Width
0.5 in
Milwaukee® 48-39-0501 44-7/8" x 1/2" x .020" 10TPI Deep Cut Portable Band Saw Blade (3 Pack)
Blade Thickness
.20 in
TPI
10
Blade Width
0.5 in
Milwaukee® 48-39-0520 44-7/8" x 1/2" x .020" 18TPI Standard Deep Cut Portable Band Saw Blade
Blade Thickness
.20 in
TPI
18
Blade Width
0.5 in
Lenox Classic® CTL Bandsaw Blade 9' 7-1/2" Long x 1" Wide, 10/14 TPI x 0.035 Thick
Blade Thickness
0.035 in
TPI
10/14
Length
9' 7-1/2" ft
Tooth Set
Vari-Tooth
M.K. Morse 6634140644BX1 - 5' 4 1/2" x 1/2" x 0.025 Carbon Hardback 14 Raker Band Saw Blade
Blade Thickness
0.025 in
TPI
14
Length
5' 4-1/2" ft
Blade Width
1/2 in
Blade Thickness
0.035 in
TPI
4/6
Length
7' 9" ft
Tooth Set
Vari-Tooth
Length
7.28 in
Blade Thickness
0.042 in
TPI
Coarse
Length
15' 6" ft
Tooth Set
Gulleted
Blade Thickness
0.035 in
TPI
8/12
Length
8' 1" ft
Tooth Set
Vari-Tooth
Blade Thickness
0.035 in
TPI
8/12
Length
14' 6" ft
Tooth Set
Vari-Tooth
Blade Thickness
0.035 in
TPI
4
Length
19' 2" ft
Tooth Set
Hook
Lenox Diemaster 2® CTL Bandsaw Blade 5' 2" Long x 3/8" Wide, 14/18 TPI x 0.025 Thick
Blade Thickness
0.025 in
TPI
14/18
Length
5' 2" ft
Tooth Set
Standard
Lenox Classic® CTL Bandsaw Blade 13' 11-1/2" Long x 1" Wide, 4/6 TPI x 0.035 Thick
Blade Thickness
0.035 in
TPI
4/6
Length
13' 11-1/2" ft
Tooth Set
Vari-Tooth
Blade Thickness
0.035 in
TPI
4/6
Length
8' 8-1/2" ft
Tooth Set
Vari-Tooth
Lenox Classic Pro™ CTL Bandsaw Blade 14' 10" Long x 1-1/4" Wide, 2/3 TPI x 0.042 Thick
Blade Thickness
0.042 in
TPI
2/3
Length
14' 10" ft
Tooth Set
Vari-Tooth
Milwaukee® 48-39-0521 44-7/8" x 1/2" x .020" 18TPI Standard Deep Cut Band Saw Blade (3 Pack)
Blade Thickness
.20 in
TPI
18
Blade Width
0.5 in
Blade Thickness
0.035 in
TPI
6/10
Length
10' 10" ft
Tooth Set
Vari-Tooth
Blade Thickness
0.035 in
TPI
10/14
Length
6' 11" ft
Tooth Set
Vari-Tooth
Lenox Classic® CTL Bandsaw Blade 7' 9-3/4" Long x 3/4" Wide, 10/14 TPI x 0.035 Thick
Blade Thickness
0.035 in
TPI
10/14
Length
7' 9-3/4" ft
Tooth Set
Wavy
Milwaukee® 48-39-0509 35-3/8" x 1/2" x .020" 10TPI Compact Portable Band Saw Blade (3 Pack)
Blade Thickness
.20 in
TPI
10
Blade Width
0.5 in
Lenox Diemaster 2® CTL Bandsaw Blade 7' 8-1/2" Long x 3/8" Wide, 14/18 TPI x 0.025 Thick
Blade Thickness
0.025 in
TPI
14/18
Length
7' 8-1/2" ft
Tooth Set
Vari-Tooth
Lenox Diemaster 2® CTL Bandsaw Blade 3' 8-7/8" Long x 1/2" Wide, 18 TPI x 0.025 Thick
Blade Thickness
0.025 in
TPI
18
Length
3' 8-7/8" ft
Tooth Set
Standard
Lenox Classic® CTL Bandsaw Blade 7' 9-3/4" Long x 3/4" Wide, 5/8 TPI x 0.035 Thick
Blade Thickness
0.035 in
TPI
5/8
Length
7' 9-3/4" ft
Tooth Set
Vari-Tooth
Blade Thickness
0.035 in
TPI
6/10
Length
9' 5" ft
Tooth Set
Vari-Tooth
Lenox Classic® CTL Bandsaw Blade 10' 10-1/2" Long x 1" Wide, 6/10 TPI x 0.035 Thick
Blade Thickness
0.035 in
TPI
6/10
Length
10' 10-1/2" ft
Tooth Set
Vari-Tooth
Lenox Classic® CTL Bandsaw Blade 9' 11-1/2" Long x 1" Wide, 8/12 TPI x 0.035 Thick
Blade Thickness
0.035 in
TPI
8/12
Length
9' 11-1/2" ft
Tooth Set
Vari-Tooth
Lenox Diemaster 2® CTL Bandsaw Blade 7' 9-1/4" Long x 1/2" Wide, 14/18 TPI x 0.025 Thick
Blade Thickness
0.025 in
TPI
14/18
Length
7' 9-1/4" ft
Tooth Set
Hook
Blade Thickness
0.042 in
TPI
8/12
Length
15 ft
Tooth Set
Hook
Lenox Diemaster 2® CTL Bandsaw Blade 12' 10" Long x 1/2" Wide, 3 TPI x 0.035 Thick
Blade Thickness
0.035 in
TPI
3
Length
12' 10" ft
Tooth Set
Hook
Blade Thickness
0.025 in
TPI
10/14
Length
50 ft
Blade Thickness
0.035 in
TPI
6/10
Length
13 ft
Tooth Set
Vari-Tooth
Blade Thickness
0.035 in
TPI
8/12
Length
10 ft
Tooth Set
Vari-Tooth