Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Circular Saw Blade-7-1/4" X 150t Hg Plywood/Osb/Veneer/Plastic, Universal Arbor - Pkg Qty 5
See all 18 items in product family

Circular Saw Blade-7-1/4" X 150t Hg Plywood/Osb/Veneer/Plastic, Universal Arbor - Pkg Qty 5

Item #: WBB225562

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$9.40 each

Sold in packages of 5

Price: $47.00
Product Information
Customer Review
Product Q&A

IRWIN® Steel Circular Saw Blades
  • Precision ground teeth for smooth, accurate cuts
  • Fully hardened plate runs truer longer
  • Heavy gauge high carbon steel for extended life

Product Specifications

    • DIAMETER7-1/4
    • NEW ATRIBUTE-15/8" Diamond
    • TEETH150
    • GRINDTop/Face
    • CARTON QTY5
    • TYPEIRWIN Steel
    • KERF.059"
    • PACKAGE TYPECarded
    • ARBOR5/8" Diamond
    • HOOK ANGLE
    • BRANDIRWIN Tools®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed