Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Irwin® Classic-8-8-1/4" X 24t X Universal Arbor Circular Saw Blade For Wood - Pkg Qty 5
See all 18 items in product family

Irwin® Classic-8-8-1/4" X 24t X Universal Arbor Circular Saw Blade For Wood - Pkg Qty 5

Item #: WBB225406

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$14.75 each

Sold in packages of 5

Price: $73.75
Product Information
Customer Review
Product Q&A

IRWIN Classic Series Circular Saw Blades
  • The best value for an economy blade
  • Corrosion resistant coating helps prevent rusting
  • Precision ground teeth for smooth, accurate cuts

Product Specifications

    • DIAMETER8-1/4
    • ARBOR5/8"
    • CARTON QTY5
    • TEETH24
    • KERF2.2 mm
    • HOOK ANGLE16°
    • BRANDIrwin®
    • TYPEIRWIN Classic
    • PACKAGE TYPECarded
    • NEW ATRIBUTE-15/8"
    • GRINDATB

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.169.191:66