Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Miter / Table Saw Blade-12" x 80T Trim/Finish-Carded
See all 18 items in product family

Miter / Table Saw Blade-12" x 80T Trim/Finish-Carded

Item #: WBB225895

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $99.12 Save up to 25%
Price: $73.95
Product Information
Customer Review
Product Q&A

Marathon® Miter / Table Saw Blades
  • #400 grit diamond ground teeth for a smooth finish
  • Precision tensioned and balanced blade for an accurate cut
  • Construction grade carbide teeth for longer life
  • Thin kerf for fast cuts

Product Specifications

    • DIAMETER12
    • ARBOR1"
    • PACKAGE TYPECarded
    • BRANDIrwin®
    • NEW ATRIBUTE-11"
    • GRINDATB
    • CARTON QTY1
    • TEETH80
    • KERF.095"
    • HOOK ANGLE
    • TYPEMiter&Table Saw

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.241.171:21