Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Marathon PCD Fiber Cement Blade-12" x 8T Polycrystalline Diamond, 5/8" Arbor - Pkg Qty 3
See all 18 items in product family

Marathon PCD Fiber Cement Blade-12" x 8T Polycrystalline Diamond, 5/8" Arbor - Pkg Qty 3

Item #: WBB225786

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $436.08 Save up to 26%
$106.95 each

Sold in packages of 3

Price: $320.85
Product Information
Customer Review
Product Q&A

Irwin Marathon PCD Fiber Cement Blade
  • Polycrystalline Diamond Tipped Teeth provides longer life - Lasts up to 15X longer compared to a standard carbide fiber cement blade
  • Lasts up to 15X longer compared to a standard carbide fiber cement blade
  • Less dust compared to a standard carbide fiber cement blade
  • Cuts up to 9,000 feet of Fiber Cement
  • Cuts up to 5 stacks of Fiber Cement

Product Specifications

    • TEETH8T
    • DIAMETER12
    • CARTON QTY1
    • BRANDIrwin®
    • TYPEPCD Fiber Cement

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.163.112.69:46