Circular Saw Blades
Brand
Diameter
TPI
Arbor Hole
Availability
Free Shipping
Special Price
For Use With
Type
Color
Price
Related Products
Cat® 200 Trade General Purpose Segmented Diamond Blades have an all new bond formulation designed for extensive use on a wide range of products and offers unrivalled performance in comparison to other entry level products. Good cutting performance and speed of cut. Can be used wet or dry, however life and blade performance will increase with wet cutting and decrease on more abrasive materials. The perfect choice for the enthusiast / occasional user and medium size jobs who want good life and speed of cut. Features: 1.5X Life - 1.5X Speed High Quality Diamond Grit Latest Bond Technology ...
Cat® 600 Pro Continuous Rim Turbo Blade is one of the fastest and fierce blades in the Cat® armoury. It is capable of cutting the hardest materials including steel rebar, oil well pipe, and ductile iron pipe time after time. It has a specially designed bonding formulation and ultra high quality diamond grit that enables it to cut hard materials continuously. The high tensile core keeps the blade tensioned. The blank benefits from vented cooling holes specifically placed to dissipate any heat build up in the harshest cutting environments. The MUT5 has extra long life and uses noise ...
Cat® 600 Pro Porcelain and Hard Dense Material Turbo Mesh Blades are designed with a unique rim which greatly aids in cooling the blade by carrying the coolant into the cut and reducing side friction, resulting in longer blade life and extremely clean, accurate, chip free and fast cutting in the hardest of materials. Ultra high quality diamond grit enables the blade to cut the most dense materials such as outdoor porcelain and will also perform extremely well in softer ceramic and natural stone tiles. Can be used on handheld grinders, handheld circular saws, and tiles saws. Features: ...
The latest and lightest Worm Drive continues the long tradition of Skil® quality, rugged durability and consistently exceptional cutting performance. Weighing in at just 11.5 lbs., it's 4 lbs. less than its predecessor and the lightest Worm Drive Skil®saw on the market. The rugged magnesium housing stays strong but keeps the motor cooler, giving you powerful performance job after job. Legendary Skil® Worm Drive technology meets our best-in-class Dual-Field™ motor, invented specifically for saws. This model comes with a 7-1/4" blade. Features: Lightest Weight Magnesium Design :Reduces ...
Milwaukee's wood cutting, framing blades maximize life and cutting efficiencies to improve your productivity. An anti-friction coating keeps the blade cool while cutting and resists corrosion and gumming. Laser cutting technology creates the blade from 100% sheet steel to ensure a stable blade that increases cutting accuracy. Laser cut vibration slots minimize wobble and warping during use. A thin kerf design delivers faster cuts as well as more cuts per charge when using a cordless tool. Features: Anti-friction coating Laser cut from sheet steel Polymer filled vibration slots Cobalt ...